36 x 48 in. Shower Stall with Integral High-Dome Ceiling in Biscuit

You last purchased this on
 
KOHLER

Sonata® 36 x 48 in. Shower Stall with Integral High-Dome Ceiling in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sonata® 36 x 48 in. Shower Stall with Integral High-Dome Ceiling in Biscuit

  • Fast #
  • Part #K1687-96
  • Item #1897726
  • Manufacturer Part #1687-96
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single threshold for alcove installation
  • Material: Acrylic
  • Integral soap ledges
  • Please contact your distributor for this product's pricing information
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Center drain location
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Sonata®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
90 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
48 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes
Width:
36 in