KOHLER

Sonata® 60 x 36 x 90 in. Alcove Shower Unit in White

Part #K1688-0  |  Manufacturer Part #1688-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral soap ledges
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Please contact your distributor for this product's pricing information

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sonata®

Color Finish: White

Color Finish Category: Whites

Depth: 60 in

Drain Location: Center

Height: 90 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Shower Installation Type: Alcove

Type: K1688-0

Width: 36 in