16 in. Grab Bar in Brushed Chrome
Sonata® 16 in. Grab Bar in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Complete the installation of your Sonata shower with this grab bar and shelf
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-446
- Base Plate Height:
- 1-1/4 in
- Brand Model Compatibility:
- One-Piece Sonata® Shower Stalls
- CARB OTC LEED Compliant:
- No
- Collection:
- Sonata®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Glass, Metal
- Mount Type:
- Wall
- Width:
- 3-1/2 in