Removable Bath Seat in White

You last purchased this on
 
KOHLER

Sonata® Removable Bath Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sonata® Removable Bath Seat in White

  • Fast #
  • Part #K9529-0
  • Item #594397
  • Manufacturer Part #9529-0
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with sonata® whirlpools and shower modules and Archer® 6' baths, whirlpools and BubbleMassage™ air baths
  • Material: Plastic
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sonata®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
4-5/16 in
IAPMO Listed -:
No
Length:
30 in
Material:
Plastic
Overall Length:
30 in
Overall Width:
15-1/2 in
Width:
15-1/2 in