Shower Stall with Center Drain in Biscuit
Sonata® Shower Stall with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold for corner installation
- Material: Acrylic
- Integral soap ledges
- Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
- Please contact your distributor for this product's pricing information
- Center drain location
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Sonata®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 90 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 36-1/2 in