Shower Speakers Vibrant Polished Nickel

You last purchased this on
 
KOHLER

SoundTile™ Shower Speakers Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

SoundTile™ Shower Speakers Vibrant Polished Nickel

  • Fast #
  • Part #K8033-SN
  • Item #3346802
  • Manufacturer Part #8033-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts with in standard 2" x 4" walls or ceilings
  • Installs after finished wall is complete
  • Can be used with any audio system and also integrates with the Kohler® DTV+™ digital showering system
  • Wall or ceiling-mount
  • Includes one pair of speakers
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Accessory Type:
Media and Sound Systems
Brand Model Compatibility:
DTV+™ Digital Showering System
CARB OTC LEED Compliant:
No
Collection:
SoundTile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
1/4 in
GSA Approved:
No
Height:
3-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount