Speakers in Vibrant Brushed Bronze
SoundTile™ Speakers in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts with in standard 2" x 4" walls or ceilings
- Installs after finished wall is complete
- Can be used with any audio system and also integrates with the Kohler® DTV+™ digital showering system
- Wall or ceiling-mount
- Includes one pair of speakers
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- DTV+™ Digital Showering System
- CARB OTC LEED Compliant:
- No
- Collection:
- SoundTile™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 1/4 in
- GSA Approved:
- No
- Height:
- 3-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount