SoundTile™ Speakers in Vibrant French Gold

Part #K8033-AF  |  Item #3346825  |  Manufacturer Part #8033-AF

Color/Finish:
Vibrant® French Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used with any audio system and also integrates with the Kohler® DTV+™ digital showering system
  • Mounts with in standard 2" x 4" walls or ceilings
  • Installs after finished wall is complete
  • Includes one pair of speakers
  • Installs after finished wall is complete
  • Wall or ceiling-mount

Specifications

Brand Model Compatibility: DTV+™ Digital Showering System

CARB OTC LEED Compliant: No

Collection: SoundTile™

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Depth: 1/4 in

GSA Approved: No

Height: 3-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-7/8 in

Width: 4-7/8 in