Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Sous® Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sous® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K10651-SD-CP
  • Item #7311686
  • Manufacturer Part #10651-SD-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • Premium KOHLER finishes featuring ScratchShield™ technology withstands even the toughest daily use.
  • Single lever handle is simple to use and makes adjusting water temperature easy.
  • Magnetic docking arm keeps the spray head securely in place.
  • Two-function spray head with touch-control allows you to switch from stream to Sweep® spray.
  • Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean.
  • High arch and unique exposed-spring design provide exceptional control and flexibility.
  • Installs with 1-, 2-, 3-, or 4-hole sink (adapter plate included).
  • The magnetic docking arm swivels independently, allowing for an unobstructed use of the sink basin.
  • Spring and spray head detach for easy cleaning.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sous®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
22-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
9 in
Spout Type:
High Arc, Swivel
Spray Type:
Stream, Sweep
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Width:
10 in