Kohler

Sous® Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

Part #K10651-SD-VS  |  Manufacturer Part #10651-SD-VS

Color/Finish:
Vibrant® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Sous®

Color Finish: Vibrant® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 22-1/16 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-11/16 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 7-1/2 in

Spout Reach: 9 in

Spout Type: High Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10 in