Spline Insert for Antique™, Antique™ Curio™, K-142-3 and K-142-4
Spline Insert for Antique™, Antique™ Curio™, K-142-3 and K-142-4
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Antique™, Antique™ Curio™, K-142-3, K-142-4, K-142-9B, K-253, K-258
- Faucet Part Type:
- Spline Insert
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No