Kohler

Spout Adapter Kit for Kohler K-6125-4 Torq Deck-Mount Bridge Kitchen Faucet

Part #K1074277  |  Manufacturer Part #1074277

Brand Model Compatibility:

P25202 Kitchen Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: P25202 Kitchen Faucet

CARB OTC LEED Compliant: No

Faucet Part Type: Adapter Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No