KOHLER

Spout Assembly 12

Part #K76738-CP  |  Item #1398532  |  Manufacturer Part #76738-CP

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  160

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

Length: 12 in