Spout Iron Pipe Size Diverter Bath In Brushed Nickel
This product has been replaced by
Manufacturer Part #85555-BN
Spout Iron Pipe Size Diverter Bath In Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connection: IPS
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Premium Metal
- Spout Type:
- Diverter
- WaterSense Labeled:
- No