Kohler Spout Iron Pipe Size Diverter Bath

KGP85555

Color Finish

Starting at $26.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT connection
  • Connection: IPS
  • Kohler finishes resist corrosion and tarnish
  • Premium metal construction

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-19/20 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-4/5 in
Spout Type
Diverter
WaterSense Labeled
No
Width
5-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday