Kohler Spout Lavatory Wall Mount in Vibrant Brushed Nickel

K1278457

Manufacturer Part #: 1278457-BN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Faucet Part Type
Spout
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday