Kohler Spout Slip Diverter Bath

KGP85556

Color Finish

Starting at $28.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: Slip
  • Kohler finishes resist corrosion and tarnish
  • Premium metal construction
  • Slip fit connection for an easy installation

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-4/5 in
End Connection 1
Slip Fit
Height
3 in
Spout Type
Diverter Tub
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday