Kohler Spray and Hose Assembly for Kitchen Faucet

K1021724

Color Finish

Starting at $25.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Green
WaterSense, Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday