Spray Kit Polished Chrome
This product has been replaced by
Manufacturer Part #1346768-CP
Spray Kit Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler Forte Kitchen faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- Trim Only:
- No