0 items

Kohler Spray Wand

K1155355

Color Finish

Starting at $28.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Kohler K-780 Cruette Kitchen Sink Faucet
CARB OTC LEED Compliant
No
Color Finish
Vibrant Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday