Spring
Spring
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Spring
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No