Kohler Spun Glass® Deck Mount Bathroom Sink in Ice

K2276-B11

Manufacturer Part #: 2276-B11

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Beautifully translucent glass round basin
  • No faucet holes and requires wall-mount or counter mount faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1.2, ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
Collection
Spun Glass®
Color Finish
Ice
Color Finish Category
Clear
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
6 in
IAPMO Listed
Yes
Installation Type
Counter Mount, Wall Mount
Length
17-1/2 in
Material
Glass
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
17-1/2 in x 17-1/2 in
Pedestal Only - FEI
No
Shape
Round
Sink Bowl Size
15 in x 15 in x 5-1/2 in
Sink Installation Type
Deck Mount
Sink Material
Glass
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday