KOHLER

Spun Glass® Drop-in Vessel in Translucent Dew

Part #K2276-TG2  |  Manufacturer Part #2276-TG2

Color/Finish:
Translucent Dew

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beautifully translucent glass round basin
  • No faucet holes and requires wall-mount or counter mount faucet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124, ANSI Z401]

ASME Specifications: ASME A112.1.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.11, CSA B45.5]

Collection: Spun Glass®

Color Finish: Translucent Dew

Color Finish Category: Clear

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 17-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 17-1/2 in x 17-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Round

Sink Bowl Size: 15 in x 15 in x 5-1/2 in

Sink Depth: 6 in

Sink Installation Type: [Self-rimming/Drop-in, Vessel Mount]

Sink Material: Glass

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-1/2 in