17-1/2 x 17-1/2 in. Round Dual Mount Bathroom Sink in Translucent Dusk
Spun Glass® 17-1/2 x 17-1/2 in. Round Dual Mount Bathroom Sink in Translucent Dusk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Beautifully translucent glass round basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124, ANSI Z401
- ASME:
- ASME A112.1.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11, CSA B45.5
- Collection:
- Spun Glass®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Translucent Dusk
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 17-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 17-1/2 in