0 items

Kohler Katalyst® Square Rain Showerhead

K13696

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.5 gpm
  • Kohler® finishes resist corrosion and tarnish
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-7392, K-7394 and K-7396 Showerarms
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Katalyst®
Color Finish
Vibrant® Titanium
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
10 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Air, Rain
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday