Kohler

Square Shower Arm Trim Kit in Polished Chrome

Part #K76335-CP  |  Manufacturer Part #76335-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit includes square flange and endcaps
  • Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
  • For use with Kohler® K-76330, Kohler® K-76331, Kohler® K-76332, Kohler® K-76333, Kohler® K-76336 and Kohler® K-76337 showerarms (sold separately)

Specifications

Brand Model Compatibility: K-76330, K-76331, K-76332, K-76333, K-76336 and K-76337 Showerarms

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

GSA Approved: No

Height: 3/8 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Solid Metal

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/2 in