0 items

Kohler Vox® Square Vessel Lavatory Sink

K2661

Color Finish

Starting at $271.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain with included 1105685 polished chrome cap

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-3/4 in x 15-3/4 in x 3-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Vox®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
3-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Shape
Square
Width
16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday