Kohler Staccato™ 17 X 16 In. Bottom Basin Rack Stainless Steel

K3122-ST

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Stainless steel

SPECIFICATIONS

Collection
Staccato™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16-7/16 in
Height
5-3/16 in
Length
15 in
Material
Stainless Steel
Thickness
5-3/16 in
Width
15-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday