25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Staccato™ 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Frequently Purchased Together
Product Details
- Single bowl
- Depth: 8"
- Minimum base cabinet width 27"
- Includes installation hardware
- SilentShield® sound-absorption technology offers quieter performance
- Three faucet holes with one accessory hole to the right
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Staccato™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 15-11/16 in x 8-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Width:
- 22 in