Kohler Staccato™ 31-5/8 x 19-9/16 Double-Equal Bowl Kitchen Sink No Hole

K3899-NA

Faucet Installation

No Hole

$748.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Depth: 8"
  • Double equal bowls
  • Fits minimum 36" apron sink base cabinet
  • Includes installation hardware
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-15/16 in x 17-1/16 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Staccato™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-3/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-5/8 in x 19-1/2 in
Right Bowl Size
13-15/16 in x 17-1/16 in x 8 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday