33 x 22 in. 3 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
Staccato™ 33 x 22 in. 3 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-gauge stainless steel
- Features Silentshield® Plus, an exclusive sound absorption system
- Staccato
- Optional Accessories: Bottom basin rack: K3122 (small) or K3123 (large);Colander: K3364
- Optional Accessories: Bottom basin rack: K3122-ST or K3123-ST; Colander: K33644-CP
- Bowl Size: 10 7/16" x 17 1/16" x 8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Staccato™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-1/16 in x 10-7/16 in x 8 in
- Sink Bowl Size, Right:
- 17-7/16 in x 17-1/16 in x 8 in
- Sink Depth:
- 8-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in