Kohler Staccato™ Hardwood Cutting Board for Staccato Double-Equal Sink Hardwood

K3370-NA

Material

Hardwood

$48.80

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durable hardwood construction
  • Fits over the Kohler® K-3369 Staccato® kitchen sink
  • Provides a workstation for quick and easy food prepping

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-3369 Staccato™ Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Staccato™
Color Finish
Natural Wood
Color Finish Category
Browns
Height
1-1/4 in
IAPMO Listed
No
Length
14-13/16 in
Material
Hardwood
Width
8-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday