KOHLER
Staccato™ Rinse Basket in Stainless Steel
Part #K3368-ST | Item #1698084 | Manufacturer Part #3368-ST
Product Details
- Fits in the medium bowl of the Kohler® K-3361 Staccato™ kitchen sink
- Material: Stainless steel
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-3361 Staccato™ Kitchen Sink
CARB OTC LEED Compliant: No
Collection: Staccato™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Dishwasher Safe: Yes
GSA Approved: No
Height: 5-3/16 in
IAPMO Listed: No
Length: 9-7/16 in
Material: Stainless Steel
Shape: Rectangular
Width: 16-1/16 in