1-Function Wall Mount Showerhead and Arm in Polished Chrome
Stance® 1-Function Wall Mount Showerhead and Arm in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray setting: rainshower
- Flow Rate: 2.5 GPM
- 5 1/4" x 6 5/16" sprayface
- MasterClean™ sprayface
- 66 MasterClean™ spray nozzles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-5/16 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- No