Single Handle Roman Tub Faucet in Polished Chrome
Stance® Single Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Single-control ceramic remote valve
- Kohler® finishes resist corrosion and tarnishing
- Material: Solid brass exposed pop-up drain without overflow
- Fluid design lines for ease of cleaning
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Stance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Height:
- 8-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- Height:
- 8-15/16 in
- IAPMO Listed -:
- No
- Length:
- 11-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 7-15/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in