7-7/8 in. Wall Mount Bath Spout in Polished Chrome

You last purchased this on
 
KOHLER

Stance® 7-7/8 in. Wall Mount Bath Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stance® 7-7/8 in. Wall Mount Bath Spout in Polished Chrome

  • Fast #
  • Part #K14795-CP
  • Item #4053136
  • Manufacturer Part #14795-CP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnish
  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Stance®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-7/8 in
Material:
Brass
NSF Certified:
No
Spout Type:
Non-Diverter
WaterSense Labeled:
No