Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Stance® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stance® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K14760-4-CP
  • Item #4053155
  • Manufacturer Part #14760-4-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Single-handle sink faucet for single-hole installations
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Coordinates with Stance® faucets and accessories
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Flexible supply lines for simplified installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stance®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Length:
5-5/16 in
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/2 in
Spout Reach:
5-3/8 in
Spout Type:
Low Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-5/8 in