Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel
Stance® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Single-handle sink faucet for single-hole installations
- Flow rate: 1.2 gpm
- Fluid design lines for easy cleaning
- Coordinates with Stance® faucets and accessories
- Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
- Flexible supply lines for simplified installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-5/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/2 in
- Spout Type:
- Fixed, Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in