Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Stance® Thermostatic Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stance® Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #KT14781-4-CP
  • Item #4053177
  • Manufacturer Part #T14781-4-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stance®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7 in
Flow Rate:
4 gpm
Handle Type:
Ergonomic
Height:
7 in
IAPMO Listed -:
No
Length:
3-7/16 in
Shower Arm Reach:
3-7/16 in
Sink Material:
Brass
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6-5/16 in