60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

You last purchased this on
 
KOHLER

Stargaze® 60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stargaze® 60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #K24010-W1-0
  • Item #7780994
  • Manufacturer Part #24010-W1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Three heat settings allow you to customize the surface temperature.
  • Freestanding design creates a striking focal point in your bathing area.
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck.
  • Textured bottom surface.
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath.
  • Straight shroud.
  • 18-inch bathing depth offers a deep soaking experience.
  • Sloped lumbar support on both ends.
  • Center drain.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Length:
40-5/16 in
Basin Width:
22-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Stargaze®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
25 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60-1/4 in
Overall Width:
34-1/4 in
Overflow Type:
Round
Soaking Depth:
18 in
UL Listed:
No
Volts:
120V
Watts:
65 W
Weight:
156 lb