KOHLER

Stargaze® 72 x 36 in. Freestanding Bathtub in White

Part #K6367  |  Manufacturer Part #6367-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Sloped lumbar support on both ends
  • Bathing depth 17" offers a deep soaking experience
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath
  • Fluted shroud
  • Textured bottom surface
  • Center drain location

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 90 gal

Collection: Stargaze®

Color Finish: White

Color Finish Category: Whites

Depth: 17 in

Drain Location: Center

GSA Approved: No

Height: 72 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 25-3/4 in

Material: Acrylic

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

Type: K6367-0

UL Listed: No

Width: 36 in