0 items

Kohler Invigoration™ Steam Adapter Kit

K5548-K1

Color Finish

Starting at $587.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable temperature settings between 90° and 125° Fahrenheit
  • Adjustable time setting with 20-minute safety shutoff
  • Allows steam generator to interface with Kohler® DTV+™ showering system
  • Aromatherapy reservoir on steam head
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • For use with Kohler® Invigoration® steam generators between 5kW - 15kW
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Includes steam head, temperature sensor and adapter
  • Kohler® finishes resist corrosion and tarnishing
  • Twenty minute safety auto-shutoff

SPECIFICATIONS

Automatic Shut-Off
Yes
Brand Model Compatibility
Invigoration® 5kW-15kW Steam Generators
CARB OTC LEED Compliant
No
Collection
Invigoration™
Color Finish
Polished Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
UL Listed
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday