0 items

Kohler Invigoration™ Steam Generator Control Kit

K5557

Color Finish

Starting at $596.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Controls the power clean feature
  • Digital clock
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Includes control panel and steam head with aromatherapy reservoir
  • Kohler® finishes resist corrosion and tarnishing
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Required for use with Kohler® Invigoration® 5kW to 15kW steam generators

SPECIFICATIONS

Automatic Shut-Off
Yes
Brand Model Compatibility
Invigoration® 5kW-15kW Steam Generators
CARB OTC LEED Compliant
No
Collection
Invigoration™
Color Finish
Polished Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/4 in
Temperature Range
90 to 125 Deg F
UL Listed
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday