Stem Extension in Bright Brass
Stem Extension in Bright Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No