14-3/4 in. Waterless Urinal in Biscuit
Steward® 14-3/4 in. Waterless Urinal in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterless urinal
- Extended rim: 14-3/4"
- Material: Vitreous china
- Touch-free design is vandal resistant and offers added hygiene to users
- Cartridge free integral trapway provides enhanced performance and less maintenance
- Optimized interior design virtually eliminates splashing
- Saves up to 40,000 gallons of water per fixture per year and significantly reduces sewage and maintenance costs
- Includes removable strainer, universal mounting bracket, outlet spud, hangers and sample bottles of Kohler® waterless urinal sealing liquid and cleaner
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.19.19
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Steward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 14-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- Height:
- 23-3/4 in
- IAPMO Listed -:
- No
- Inlet Outlet:
- 2 in outlet
- Material:
- Vitreous China
- Spud Location:
- Rear
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Width:
- 11 in