KOHLER
Steward® Waterless Urinal in Black Black
Part #K4917-7 | Item #2965269 | Manufacturer Part #4917-7
Product Details
- Material: Vitreous china
- Waterless urinal
- Extended rim: 14-3/4"
- Includes removable strainer, universal mounting bracket, outlet spud, hangers and sample bottles of Kohler® waterless urinal sealing liquid and cleaner
- Saves up to 40,000 gallons of water per fixture per year and significantly reduces sewage and maintenance costs
- Cartridge free integral trapway provides enhanced performance and less maintenance
- Optimized interior design virtually eliminates splashing
- Touch-free design is vandal resistant and offers added hygiene to users
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.19.2, ASME A112.19.19]
BAA Compliant: No
CARB OTC LEED Compliant: Yes
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Steward®
Color Finish: Black Black™
Color Finish Category: Blacks
Depth: 14-3/4 in
End Connection 1: NPT
End Connections: NPT
Flush Type: Waterless
GSA Approved: No
Height: 23-3/4 in
IAPMO Listed: No
Inlet Outlet: 2 in outlet
Material: Vitreous China
Spud Location: Rear
Toilet Installation: Wall Mount
Toilet Urinal Outlet: Rear
WaterSense Labeled: No
Width: 11 in