Kohler Stillness® 1-1/8 in. Drawer Pull in Polished Chrome

K14386-CP

Manufacturer Part #: 14386-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Stillness® faucets and accessories

SPECIFICATIONS

ADA Compliant
No
Collection
Stillness®
Depth
1-1/8 in
Width
1-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday