12 in. Grab Bar Polished Chrome

You last purchased this on
 
KOHLER

Stillness® 12 in. Grab Bar Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® 12 in. Grab Bar Polished Chrome

  • Fast #
  • Part #K14463-CP
  • Item #1836800
  • Manufacturer Part #14463-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color/Finish: Polished Chrome
  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Stillness®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-5/16 in
Length:
2-7/8 in
Material:
Brass
Width:
5 in