Kohler

Stillness® 24 in. Towel Bar in Polished Chrome

Part #K14391-CP  |  Manufacturer Part #14391-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Completes Purist® design solution with Kohler® faucets and fixtures
  • Ideal for storing towels in the bathroom environment

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Stillness®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-7/16 in

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 2

Projection: 5-7/16 in

Width: 5-7/16 in