24 in. Towel Bar in Vibrant Brushed Nickel
Stillness® 24 in. Towel Bar in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for storing towels in the bathroom environment
- Kohler® finishes resist corrosion and tarnishing
- Completes Purist® design solution with Kohler® faucets and fixtures
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-7/16 in